Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2099-832-SS
- Zoro # G022963472
product price:Â
$
21.69
/pk of 25, $0.87/ea
Sold in multiples of 16Â pks for
$347.04
Key Features
Thread Gender Side A
Female
Thread Gender Side B
Female
Material Grade/Class
18-8
Shape
Hex
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2099-832-SS
- Zoro #
- G022963472
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Material Grade/Class
- 18-8
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #8-32
- Hex Width
- 1/4 in
- Body Length
- 3/16 in
- Wire Rope Length
- 3/16 in
- Thread Size Side A
- #8-32
- Overall Length
- 3/16 in
- Length
- 3/16 in
Description
Hex Female Standoff, Overall Length 3/16 in, Body Length 3/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.