Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2099T-632-N
- Zoro # G922962193
product price:Â
$
77.19
/pk of 25, $3.09/ea
Sold in multiples of 5Â pks for
$385.95
Key Features
Thread Size Side A
#6-32
Thread Size Size B
#6-32
Thread Type
Coarse
Thread Gender Side B
Female
Wire Rope Length
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2099T-632-N
- Zoro #
- G922962193
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- Shape
- Hex
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Material
- Nylon
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 7/32 in
- Body Length
- 7/32 in
- Hex Width
- 1/4 in
- Overall Length
- 7/32 in
- Length
- 7/32 in
Description
Hex Female Standoff, Overall Length 7/32 in, Body Length 7/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.