Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2102-632-S
- Zoro # G722964816
product price:Â
$
12.95
/pk of 25, $0.52/ea
Sold in multiples of 26Â pks for
$336.70
Key Features
Thread Direction
Right Hand
Body Length
3/8 in
Hex Width
1/4 in
Thread Style
Fully Threaded
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2102-632-S
- Zoro #
- G722964816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/8 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 3/8 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Details
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Material
- Steel
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Shape
- Hex
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 3/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.