Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2103-440-N
- Zoro # G423942854
product price:Â
$
29.85
/pk of 25, $1.19/ea
Key Features
Thread Size Size B
#4-40
Overall Length
7/16 in
Thread Fit Side A
2B
Thread Gender Side A
Female
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2103-440-N
- Zoro #
- G423942854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Overall Length
- 7/16 in
- Hex Width
- 1/4 in
- Body Length
- 7/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Details
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Style
- Fully Threaded
- Material Grade/Class
- 6/6
- Material
- Nylon
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.