Hex Female Standoff, PK25
- Mfr # 2104-632-S-12
- Zoro # G422963034
product price:Â
$
21.69
/pk of 25, $0.87/ea
Sold in multiples of 16Â pks for
$347.04
Key Features
Material
Steel
Thread Fit Side A
2B
Thread Size Side A
#6-32
Wire Rope Length
1/2 in
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2104-632-S-12
- Zoro #
- G422963034
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Thread Fit Side A
- 2B
- Shape
- Hex
- Finish
- Zinc-Plated
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1/2 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 1/2 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.