Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2105T-632-SS
- Zoro # G422962648
product price:Â
$
57.19
/pk of 25, $2.29/ea
Sold in multiples of 6Â pks for
$343.14
Key Features
Finish
Plain
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Fit Side A
2B
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2105T-632-SS
- Zoro #
- G422962648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Body Length
- 19/32 in
- Wire Rope Length
- 19/32 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Overall Length
- 19/32 in
- Length
- 19/32 in
Details
- Item
- Hex Female Standoff
- Finish
- Plain
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Gender Side A
- Female
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 19/32 in, Body Length 19/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.