Hex Female Standoff, PK25
- Mfr # 2108-440-S-12
- Zoro # G522962074
product price:Â
$
48.39
/pk of 25, $1.94/ea
Sold in multiples of 7Â pks for
$338.73
Key Features
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
Thread Size Side A
#4-40
Hex Width
1/4 in
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2108-440-S-12
- Zoro #
- G522962074
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 3/4 in
- Body Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Material
- Steel
- Shape
- Hex
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.