Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2108-632-SS-20
- Zoro # G222963968
product price:Â
$
79.75
/pk of 25, $3.19/ea
Sold in multiples of 5Â pks for
$398.75
Key Features
Hex Width
1/4 in
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Size Side A
#6-32
Body Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2108-632-SS-20
- Zoro #
- G222963968
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Thread Gender Side A
- Female
- Finish
- Passivated
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.