Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2109-632-AL
- Zoro # G422963317
product price:Â
$
17.95
/pk of 25, $0.72/ea
Sold in multiples of 19Â pks for
$341.05
Key Features
Hex Width
1/4 in
Thread Gender Side B
Female
Wire Rope Length
13/16 in
System of Measurement
Inch
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2109-632-AL
- Zoro #
- G422963317
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Shape
- Hex
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 13/16 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 13/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Hex Female Standoff, Overall Length 13/16 in, Body Length 13/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.