Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2110-440-AL-7
- Zoro # G922964609
product price:Â
$
7.15
/pk of 25, $0.29/ea
Sold in multiples of 47Â pks for
$336.05
Key Features
Thread Direction
Right Hand
Thread Fit Side A
2B
Thread Gender Side B
Female
System of Measurement
Inch
Finish
Alodine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2110-440-AL-7
- Zoro #
- G922964609
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Finish
- Alodine
- Item
- Hex Female Standoff
- Material
- Aluminum
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Shape
- Hex
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Body Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.