Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2112-832-AL
- Zoro # G523943164
product price:Â
$
10.99
/pk of 25, $0.44/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 in
Thread Size Size B
#8-32
Material
Aluminum
Hex Width
1/4 in
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2112-832-AL
- Zoro #
- G523943164
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 1 in
- Thread Size Size B
- #8-32
- Hex Width
- 1/4 in
- Body Length
- 1 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.