Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2112-832-N
- Zoro # G822961951
product price:Â
$
97.25
/pk of 25, $3.89/ea
Sold in multiples of 4Â pks for
$389.00
Key Features
Thread Style
Fully Threaded
Thread Size Side A
#8-32
Thread Fit Side A
2B
Thread Size Size B
#8-32
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2112-832-N
- Zoro #
- G822961951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Body Length
- 1 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Shape
- Hex
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Thread Type
- Coarse
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.