Hex Female Standoff, PK25
- Mfr # 2114-632-SS
- Zoro # G922964296
product price:Â
$
44.65
/pk of 25, $1.79/ea
Sold in multiples of 8Â pks for
$357.20
Key Features
Finish
Plain
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2114-632-SS
- Zoro #
- G922964296
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Type
- Coarse
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 1/8 in
- Thread Size Side A
- #6-32
- Body Length
- 1 1/8 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Female Standoff, Overall Length 1 1/8 in, Body Length 1 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.