Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2114-832-N
- Zoro # G822964150
product price:Â
$
86.79
/pk of 25, $3.47/ea
Sold in multiples of 4Â pks for
$347.16
Key Features
Thread Style
Partially Threaded
Wire Rope Length
1 1/8 in
Hex Width
1/4 in
Thread Gender Side B
Female
Thread Size Size B
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2114-832-N
- Zoro #
- G822964150
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 6/6
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Material
- Nylon
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 1 1/8 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Body Length
- 1 1/8 in
- Thread Size Side A
- #8-32
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Female Standoff, Overall Length 1 1/8 in, Body Length 1 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.