Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2116-632-SS
- Zoro # G723942875
product price:Â
$
52.35
/pk of 25, $2.09/ea
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Partially Threaded
Body Length
1 1/4 in
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2116-632-SS
- Zoro #
- G723942875
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 1/4 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.