Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2120-632-SS-20
- Zoro # G222962152
product price:Â
$
80.15
/pk of 25, $3.21/ea
Sold in multiples of 5Â pks for
$400.75
Key Features
Shape
Hex
Thread Type
Coarse
Thread Direction
Right Hand
Thread Size Side A
#6-32
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2120-632-SS-20
- Zoro #
- G222962152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Shape
- Hex
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.