Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2120-832-N
- Zoro # G923942804
product price:Â
$
72.99
/pk of 25, $2.92/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Grade/Class
6/6
Hex Width
1/4 in
Thread Type
Coarse
Thread Size Size B
#8-32
Overall Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2120-832-N
- Zoro #
- G923942804
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6/6
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Material
- Nylon
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Overall Length
- 1 1/2 in
- Thread Size Side A
- #8-32
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.