Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2123-632-AL
- Zoro # G922963268
product price:Â
$
25.89
/pk of 25, $1.04/ea
Sold in multiples of 13Â pks for
$336.57
Key Features
Body Length
1 11/16 in
Thread Gender Side B
Female
Thread Direction
Right Hand
Thread Size Side A
#6-32
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2123-632-AL
- Zoro #
- G922963268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 11/16 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 11/16 in
- Hex Width
- 1/4 in
- Overall Length
- 1 11/16 in
- Length
- 1 11/16 in
Details
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 11/16 in, Body Length 1 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.