Hex Female Standoff, PK25
- Mfr # 2128-632-SS
- Zoro # G023942858
product price:Â
$
92.75
/pk of 25, $3.71/ea
Key Features
Thread Gender Side B
Female
Thread Type
Coarse
Overall Length
2 in
Thread Fit Side A
2B
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2128-632-SS
- Zoro #
- G023942858
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Item
- Hex Female Standoff
- Shape
- Hex
- System of Measurement
- Inch
- Finish
- Plain
- Material Grade/Class
- 18-8
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 2 in
- Hex Width
- 1/4 in
- Body Length
- 2 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.