Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2130-440-S-12
- Zoro # G522964344
product price:Â
$
29.99
/pk of 25, $1.20/ea
Sold in multiples of 11Â pks for
$329.89
Key Features
Thread Gender Side A
Female
Shape
Hex
Standoff Type
Female-Female Standoff
Thread Fit Side A
2B
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2130-440-S-12
- Zoro #
- G522964344
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Finish
- Zinc-Plated
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Female Standoff, Overall Length 2 1/4 in, Body Length 2 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.