Hex Female Standoff, PK25
- Mfr # 2136-632-AL
- Zoro # G422961863
product price:Â
$
56.75
/pk of 25, $2.27/ea
Sold in multiples of 6Â pks for
$340.50
Key Features
Thread Style
Partially Threaded
Hex Width
1/4 in
Material
Aluminum
Thread Type
Coarse
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2136-632-AL
- Zoro #
- G422961863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 3 in
- Wire Rope Length
- 3 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 3 in
- Length
- 3 in
Details
- Item
- Hex Female Standoff
- Thread Style
- Partially Threaded
- Material
- Aluminum
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Shape
- Hex
- System of Measurement
- Inch
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 3 in, Body Length 3 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.