Hex Female Standoff, PK25
- Mfr # 2171-1032-S-12
- Zoro # G622963254
product price:Â
$
57.99
/pk of 25, $2.32/ea
Sold in multiples of 6Â pks for
$347.94
Key Features
Thread Size Size B
#10-32
Thread Gender Side B
Female
Standoff Type
Female-Female Standoff
Thread Style
Fully Threaded
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171-1032-S-12
- Zoro #
- G622963254
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Thread Gender Side A
- Female
- Finish
- Zinc-Plated
- Item
- Hex Female Standoff
- Material
- Steel
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #10-32
- Body Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Thread Size Side A
- #10-32
- Hex Width
- 5/16 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.