Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2171-832-N
- Zoro # G923943030
product price:Â
$
40.85
/pk of 25, $1.63/ea
Key Features
Standoff Type
Female-Female Standoff
Material Grade/Class
6/6
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171-832-N
- Zoro #
- G923943030
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 6/6
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Fit Side A
- 2B
- Material
- Nylon
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 5/16 in
- Thread Size Size B
- #8-32
- Overall Length
- 1/2 in
- Thread Size Side A
- #8-32
- Body Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.