Hex Female Standoff, PK25
- Mfr # 2177-1032-AL
- Zoro # G522962944
product price:Â
$
22.95
/pk of 25, $0.92/ea
Sold in multiples of 15Â pks for
$344.25
Key Features
Thread Direction
Right Hand
Finish
Plain
Thread Gender Side B
Female
Thread Style
Fully Threaded
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2177-1032-AL
- Zoro #
- G522962944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #10-32
- Wire Rope Length
- 7/8 in
- Body Length
- 7/8 in
- Thread Size Size B
- #10-32
- Hex Width
- 5/16 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Shape
- Hex
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Thread Type
- Fine
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.