Hex Female Standoff, PK25
- Mfr # 2187-1032-AL
- Zoro # G823942911
product price:Â
$
23.89
/pk of 25, $0.96/ea
Key Features
Finish
Plain
System of Measurement
Inch
Thread Size Size B
#10-32
Shape
Hex
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2187-1032-AL
- Zoro #
- G823942911
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- System of Measurement
- Inch
- Shape
- Hex
- Material
- Aluminum
- Thread Type
- Fine
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- Thread Fit Side A
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Hex Width
- 5/16 in
- Overall Length
- 1 1/2 in
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.