Hex Female Standoff, PK25
- Mfr # 2187-832-AL
- Zoro # G622963308
product price:Â
$
54.25
/pk of 25, $2.17/ea
Sold in multiples of 7Â pks for
$379.75
Key Features
Thread Size Side A
#8-32
Material
Aluminum
Body Length
1 1/2 in
Hex Width
5/16 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2187-832-AL
- Zoro #
- G622963308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #8-32
- Body Length
- 1 1/2 in
- Hex Width
- 5/16 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Hex Female Standoff
- Material
- Aluminum
- Finish
- Plain
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Material Grade/Class
- 2011-T3
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.