Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2201-632-SS
- Zoro # G423943189
product price:Â
$
230.99
/pk of 25, $9.24/ea
Free Shipping & Returns
Key Features
Thread Fit Side A
2B
Thread Size Side A
#6-32
Body Length
2 3/4 in
Thread Style
Partially Threaded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2201-632-SS
- Zoro #
- G423943189
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Finish
- Plain
- Shape
- Hex
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 2 3/4 in
- Thread Size Size B
- #6-32
- Hex Width
- 5/16 in
- Overall Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Hex Female Standoff, Overall Length 2 3/4 in, Body Length 2 3/4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.