Hex Female Standoff, PK25
- Mfr # 2238-832-SS
- Zoro # G623942913
product price:Â
$
87.25
/pk of 25, $3.49/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Thread Size Side A
#8-32
Finish
Plain
Thread Size Size B
#8-32
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2238-832-SS
- Zoro #
- G623942913
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Finish
- Plain
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Body Length
- 1/2 in
- Overall Length
- 1/2 in
- Hex Width
- 3/8 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.