Hex Female Standoff, PK25
- Mfr # 2244-1032-SS
- Zoro # G122964089
product price:Â
$
200.99
/pk of 25, $8.04/ea
Sold in multiples of 2Â pks for
$401.98
Free Shipping & Returns
Key Features
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Wire Rope Length
7/8 in
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2244-1032-SS
- Zoro #
- G122964089
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material
- Stainless Steel
- Thread Type
- Fine
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 7/8 in
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Body Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.