Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2246-1032-SS
- Zoro # G523942907
product price:Â
$
232.99
/pk of 25, $9.32/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Hex Width
3/8 in
Material
Stainless Steel
System of Measurement
Inch
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2246-1032-SS
- Zoro #
- G523942907
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Finish
- Plain
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/8 in
- Overall Length
- 1 in
- Body Length
- 1 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.