Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2250-1032-AL
- Zoro # G322964735
product price:Â
$
50.95
/pk of 25, $2.04/ea
Sold in multiples of 7Â pks for
$356.65
Key Features
Finish
Plain
Thread Size Side A
#10-32
Shape
Hex
Hex Width
3/8 in
Thread Size Size B
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2250-1032-AL
- Zoro #
- G322964735
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Hex Female Standoff
- Shape
- Hex
- Material
- Aluminum
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Type
- Fine
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 1 1/4 in
- Body Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.