Hex Female Standoff, PK25
- Mfr # 2254-832-N
- Zoro # G523942860
product price:Â
$
133.99
/pk of 25, $5.36/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Thread Size Side A
#8-32
Material Grade/Class
6/6
Body Length
1 1/2 in
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2254-832-N
- Zoro #
- G523942860
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shape
- Hex
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Material
- Nylon
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #8-32
- Body Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.