Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2262-1032-N
- Zoro # G522962197
product price:Â
$
191.99
/pk of 25, $7.68/ea
Sold in multiples of 2Â pks for
$383.98
Free Shipping & Returns
Key Features
Shape
Hex
Thread Type
Fine
Hex Width
3/8 in
Wire Rope Length
2 in
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2262-1032-N
- Zoro #
- G522962197
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/8 in
- Wire Rope Length
- 2 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Body Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Shape
- Hex
- Thread Type
- Fine
- Material
- Nylon
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.