Hex Female Standoff, PK25
- Mfr # 2264-832-N
- Zoro # G023943169
product price:Â
$
158.99
/pk of 25, $6.36/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Standoff Type
Female-Female Standoff
Thread Type
Coarse
Thread Gender Side A
Female
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2264-832-N
- Zoro #
- G023943169
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Direction
- Right Hand
- Shape
- Hex
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 2 1/4 in
- Hex Width
- 3/8 in
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Body Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Female Standoff, Overall Length 2 1/4 in, Body Length 2 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.