Hex Female Standoff, PK25
- Mfr # 2266-1032-AL
- Zoro # G522963019
product price:Â
$
92.65
/pk of 25, $3.71/ea
Sold in multiples of 4Â pks for
$370.60
Key Features
Thread Fit Side A
2B
Finish
Plain
Thread Size Side A
#10-32
Thread Style
Partially Threaded
Wire Rope Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2266-1032-AL
- Zoro #
- G522963019
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Finish
- Plain
- Thread Style
- Partially Threaded
- Shape
- Hex
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Material
- Aluminum
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #10-32
- Wire Rope Length
- 2 1/2 in
- Body Length
- 2 1/2 in
- Hex Width
- 3/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.