Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2270-832-AL
- Zoro # G122962641
product price:Â
$
113.99
/pk of 25, $4.56/ea
Sold in multiples of 3Â pks for
$341.97
Free Shipping & Returns
Key Features
Wire Rope Length
3 in
Thread Size Side A
#8-32
Finish
Plain
Hex Width
3/8 in
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2270-832-AL
- Zoro #
- G122962641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3 in
- Thread Size Side A
- #8-32
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Body Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Finish
- Plain
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Direction
- Right Hand
- Shape
- Hex
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 3 in, Body Length 3 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.