Hex Female Standoff, PK25
- Mfr # 2276-1032-SS
- Zoro # G123942888
product price:Â
$
624.99
/pk of 25, $25.00/ea
Free Shipping & Returns
Key Features
Finish
Plain
Thread Size Size B
#10-32
Standoff Type
Female-Female Standoff
Thread Direction
Right Hand
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2276-1032-SS
- Zoro #
- G123942888
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Type
- Fine
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shape
- Hex
- Thread Fit Side A
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Overall Length
- 4 1/2 in
- Thread Size Side A
- #10-32
- Body Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Hex Female Standoff, Overall Length 4 1/2 in, Body Length 4 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.