Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2309-2520-S-12
- Zoro # G822963276
product price:Â
$
62.59
/pk of 25, $2.50/ea
Sold in multiples of 6Â pks for
$375.54
Key Features
Finish
Zinc-Plated
Thread Style
Fully Threaded
Thread Size Size B
1/4"-20
Body Length
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2309-2520-S-12
- Zoro #
- G822963276
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc-Plated
- Thread Style
- Fully Threaded
- Material
- Steel
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- 1/4"-20
- Body Length
- 3/4 in
- Hex Width
- 1/2 in
- Wire Rope Length
- 3/4 in
- Thread Size Side A
- 1/4"-20
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.