Hex Female Standoff, PK25
- Mfr # 2313-2520-AL-7
- Zoro # G122964478
product price:Â
$
88.89
/pk of 25, $3.56/ea
Sold in multiples of 4Â pks for
$355.56
Key Features
Material Grade/Class
2011-T3
Finish
Alodine
Thread Direction
Right Hand
Thread Size Size B
1/4"-20
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2313-2520-AL-7
- Zoro #
- G122964478
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- 1/4"-20
- Hex Width
- 1/2 in
- Body Length
- 1 in
- Thread Size Side A
- 1/4"-20
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Material Grade/Class
- 2011-T3
- Finish
- Alodine
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.