Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2337-1032-S-12
- Zoro # G822963320
product price:Â
$
167.99
/pk of 25, $6.72/ea
Sold in multiples of 2Â pks for
$335.98
Free Shipping & Returns
Key Features
Thread Size Side A
#10-32
System of Measurement
Inch
Standoff Type
Female-Female Standoff
Shape
Hex
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2337-1032-S-12
- Zoro #
- G822963320
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Material Grade/Class
- Not Graded
- Finish
- Zinc-Plated
- Thread Type
- Fine
- Material
- Steel
- Thread Gender Side A
- Female
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #10-32
- Body Length
- 3 in
- Hex Width
- 1/2 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Hex Female Standoff, Overall Length 3 in, Body Length 3 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.