Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK10
- Mfr # 4656-1032-SS-20
- Zoro # G722962058
product price:Â
$
324.99
/pk of 10, $32.50/ea
Free Shipping & Returns
Key Features
Thread Fit Side A
2A
System of Measurement
Inch
Thread Gender Side B
Female
Thread Size Side A
#10-32
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4656-1032-SS-20
- Zoro #
- G722962058
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Passivated
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Type
- Fine
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #10-32
- Wire Rope Length
- 3 3/8 in
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Body Length
- 3 in
- Overall Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Hex Male-Female Standoff, Overall Length 3 3/8 in, Body Length 3 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.