Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK10
- Mfr # 4713-1032-SS
- Zoro # G522963835
product price:Â
$
323.99
/pk of 10, $32.40/ea
Free Shipping & Returns
Key Features
Body Length
5 in
Thread Gender Side A
Male
System of Measurement
Inch
Thread Size Size B
#10-32
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4713-1032-SS
- Zoro #
- G522963835
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Shape
- Hex
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Type
- Fine
- Standoff Type
- Male-Female Standoff
- Finish
- Plain
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 5 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 5 3/8 in
- Thread Size Side A
- #10-32
- Hex Width
- 1/2 in
- Overall Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Hex Male-Female Standoff, Overall Length 5 3/8 in, Body Length 5 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.