Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500-256-S-12
- Zoro # G822963221
product price:Â
$
73.89
/pk of 25, $2.96/ea
Sold in multiples of 5Â pks for
$369.45
Key Features
Body Length
3/16 in
Shape
Hex
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4500-256-S-12
- Zoro #
- G822963221
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/16 in
- Wire Rope Length
- 11/32 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Overall Length
- 11/32 in
- Length
- 11/32 in
Details
- Shape
- Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Thread Fit Side A
- 2A
- Material
- Steel
- Material Grade/Class
- Not Graded
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 11/32 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.