Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500-440-AL
- Zoro # G522961800
product price:Â
$
5.85
/pk of 25, $0.23/ea
Sold in multiples of 57Â pks for
$333.45
Key Features
Body Length
3/16 in
Thread Size Size B
#4-40
Thread Fit Side A
2A
Material
Aluminum
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500-440-AL
- Zoro #
- G522961800
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Finish
- Plain
- Shape
- Hex
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 3/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 3/8 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Hex Male-Female Standoff, Overall Length 3/8 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.