Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500-632-SS
- Zoro # G322964384
product price:Â
$
17.15
/pk of 25, $0.69/ea
Sold in multiples of 20Â pks for
$343.00
Key Features
Material Grade/Class
18-8
System of Measurement
Inch
Thread Fit Side B
2B
Wire Rope Length
7/16 in
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4500-632-SS
- Zoro #
- G322964384
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 7/16 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Hex Width
- 3/16 in
- Body Length
- 3/16 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Details
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Finish
- Plain
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 7/16 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.