Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500T-256-SS
- Zoro # G522964412
product price:Â
$
22.55
/pk of 25, $0.90/ea
Sold in multiples of 15Â pks for
$338.25
Key Features
Thread Fit Side B
2B
Thread Gender Side A
Male
Finish
Plain
Material
Stainless Steel
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500T-256-SS
- Zoro #
- G522964412
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Finish
- Plain
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 3/8 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Body Length
- 7/32 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Hex Male-Female Standoff, Overall Length 3/8 in, Body Length 7/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.