Hex Male-Female Standoff, PK25
- Mfr # 4500T-440-SS-20
- Zoro # G822963634
product price:Â
$
91.85
/pk of 25, $3.67/ea
Sold in multiples of 4Â pks for
$367.40
Key Features
Shape
Hex
Thread Fit Side A
2A
Material
Stainless Steel
Hex Width
3/16 in
Wire Rope Length
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500T-440-SS-20
- Zoro #
- G822963634
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Finish
- Passivated
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 13/32 in
- Thread Size Side A
- #4-40
- Body Length
- 7/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 13/32 in
- Length
- 13/32 in
Description
Hex Male-Female Standoff, Overall Length 13/32 in, Body Length 7/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.