Hex Male-Female Standoff, PK25
- Mfr # 4501T-256-AL
- Zoro # G622964008
product price:Â
$
14.99
/pk of 25, $0.60/ea
Sold in multiples of 22Â pks for
$329.78
Key Features
Thread Size Side A
#2-56
Thread Gender Side A
Male
Thread Gender Side B
Female
Thread Direction
Right Hand
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4501T-256-AL
- Zoro #
- G622964008
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #2-56
- Body Length
- 9/32 in
- Wire Rope Length
- 7/16 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Overall Length
- 7/16 in
- Length
- 7/16 in
Details
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2A
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 7/16 in, Body Length 9/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.