Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4502-632-AL-7
- Zoro # G022961782
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 42Â pks for
$333.90
Key Features
Thread Type
Coarse
Shape
Hex
Thread Fit Side B
2B
Thread Gender Side B
Female
Finish
Alodine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4502-632-AL-7
- Zoro #
- G022961782
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 5/16 in
- Wire Rope Length
- 9/16 in
- Hex Width
- 3/16 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Thread Type
- Coarse
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Finish
- Alodine
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Material
- Aluminum
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 2011-T3
- Item
- Hex Male-Female Standoff
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 9/16 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.