Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4503-256-AL-7
- Zoro # G222964002
product price:Â
$
13.35
/pk of 25, $0.53/ea
Sold in multiples of 25Â pks for
$333.75
Key Features
Standoff Type
Male-Female Standoff
Hex Width
3/16 in
Thread Fit Side B
2B
System of Measurement
Inch
Finish
Alodine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4503-256-AL-7
- Zoro #
- G222964002
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Finish
- Alodine
- Thread Fit Side A
- 2A
- Material Grade/Class
- 2011-T3
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 17/32 in
- Body Length
- 3/8 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Overall Length
- 17/32 in
- Length
- 17/32 in
Description
Hex Male-Female Standoff, Overall Length 17/32 in, Body Length 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.